Shop All Safety Culture Signs
Lyle
Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1053-RD_14X10
Mfr # U7-1053-RD_14X10
Zoro # G2737379
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Walk Don't Run
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1053-RD_14X10
- Zoro # G2737379
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Walk Don't Run, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Vinyl Hard Hat Label, 2" Diameter, Black, Red, White, PK4 (42248)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- FIRST AID ONLY Finger Cots, Nitrile, L, 144 PK, Blue (90922)
- MASTER LOCK Master Lock Safety inDanger - Do Not Operatein Lockout Tags , Spanish/English Pkg Qty 12, (497AX)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1261-RA_10X7 (U7-1261-RA_10X7)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1245-NP_14X10 (U7-1245-NP_14X10)
- LYLE Eye Wash Sign, 10 in H, 14 in W, Plastic, English, U7-1197-NP_14X10 (U7-1197-NP_14X10)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1336-RA_14X10 (U7-1336-RA_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1228-NP_14X10 (U7-1228-NP_14X10)
- LYLE Eye Wash Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1197-NP_10X7 (U7-1197-NP_10X7)
- SIGNMISSION Notice-Do Not Smoke Eat Or Drink In This Area 10in x 14in OSHA (NS-Do Not Smoke Eat Or Drink In Ths Area)
- Lyle Safety Culture Signs