Shop All Safety Culture Signs
Lyle
Safety Decal, 10 in H, 14 in W, Reflective Sheeting, English, U7-1041-RD_14X10
Mfr # U7-1041-RD_14X10
Zoro # G2737537
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful The Best Safety Device Is A Careful Worker, Get The Safety Habit
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1041-RD_14X10
- Zoro # G2737537
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Decal, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend The Best Safety Device Is A Careful Worker Get The Safety Habit, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Black Static Dissipative Mat 14 mm Thick, Vinyl Laminate (826S0312BL-RS)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- SHOWA SHOWA 6780 Smooth Finish Neoprene Gloves, 12PK (6780-10)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, English, U7-1246-RD_7X5 (U7-1246-RD_7X5)
- LYLE Safety Sign, 10 in H, 14 in W, Plastic, English, U7-1243-NP_14X10 (U7-1243-NP_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1172-RA_10X7 (U7-1172-RA_10X7)
- LYLE Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10 (U7-1234-NA_14x10)
- LYLE Safety First Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U7-1234-NA_10x7 (U7-1234-NA_10x7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1336-RA_14X10 (U7-1336-RA_14X10)
- ACCUFORM BILINGUAL OSHA DANGER SAFETY SIGN LEAD (SBMCAW188XT)
- Lyle Safety Culture Signs