Shop All Traffic Signs
Lyle
Rough Road Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English
Mfr # W8-8-BO-30HA
Zoro # G3931067
product price: $72.19
/ea
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Rough Road
- Width 30 in
- Height 30 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W8-8-BO-30HA
- Zoro # G3931067
- UPC # 849362017741
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Mounting Hole Dia. | 0.375 in |
Description
Rough Road Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR Ventilated Hi-Vis Tee, Segmented Reflective Tape Safety, Yellow, Size Medium (235R-030-M)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- CARHARTT K87 Pocket T-Shirt Limited-Time Colors - Sizes S-2XL Reg (K87-G96 REG SML)
- KASK AMERICA Sun Shield, Yellow Fluorescent (WAC00037-221)
- LYLE Children at Play Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1336-HI_12x18 (T1-1336-HI_12x18)
- LYLE Church Entrance Traffic Sign, 12 in H, 12 in W, Aluminum, Diamond, T1-1470-HI_12x12 (T1-1470-HI_12x12)
- LYLE Detour Right Traffic Sign, 18 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (M4-10R-48HA)
- LYLE All Way Traffic Sign, 6 in Height, 18 in Width, Aluminum, Horizontal Rectangle, English (T1-2807-HI_18x6)
- LYLE Construction Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W20-1W-30HA)
- LYLE Speed Bump Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (T1-1214-HI_18x24)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- Lyle Signs