Shop All Machine Signs
Lyle
Robot Area Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English
Mfr # LCU4-0568-ND_7X5
Zoro # G9353596
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0568-ND_7X5
- Zoro # G9353596
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Robot Area Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Robotic Area Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC Tool Works 110RED Work Suspender, Nylon, Red (110RED)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZOM-3X)
- DEX SAVIOR Mechanic Impact Glove, SBR padding, Size: Large (MIG700 (L))
- APACHE MILLS Diamond Star Mat, 3 ft L, 10 ft W (3927709033x10)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1247-RD_7X5)
- LYLE Crane & Hoists Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0256-RD_5X3.5)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0261-ND_5X3.5)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0083-ND_5X3.5)
- LYLE Safety Decal, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U7-1186-RD_14X10)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1709-RD_7X5 (U4-1709-RD_7X5)
- NMC Caution Low Overhead Clearance Sign - Bilingual (ESC709PB)
- Lyle Signs