Shop All Traffic Signs
Lyle
Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle
Mfr # R11-4-60HA
Zoro # G4092767
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 60 in
- Height 30 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # R11-4-60HA
- Zoro # G4092767
- UPC # 849362014283
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 60 in |
Height | 30 in |
Mounting Hole Dia. | 0.375 in |
Description
Road Closed To Thru Traffic Traffic Sign, Height 30 in, Width 60 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25AXL)
- WERMA Surface Base (97584004)
- PIG Spring-Open Leak Diverter, 4.89 lb. (TLS752-CL)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24DA (LW2-X12T-24DA)
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24HA (W8-1-24HA)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- LYLE YIELD Traffic Sign, 18 in Height, 18 in Width, Aluminum, Triangle, English (T1-6243-HI_18x18)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18DA (R4-7-18DA)
- LYLE Right Lane Ends Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W4-2R-BO-30HA)
- BRADY Traffic Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 129493 (129493)
- Lyle Traffic Signs