Shop All Traffic Signs
Lyle
Right Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W1-1R-24HA
Mfr # W1-1R-24HA
Zoro # G4888107
original price:
$55.10
6% off
new price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Arrow
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W1-1R-24HA
- Zoro # G4888107
- UPC # 849362017031
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Right Turn Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, MX200, Anti-Fog Coating, TruShield2SF, Frameless, Clear Lens (11-10004-05)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black3 in. H (GBLK350EC)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465M63 (465M63)
- LYLE Non-reflective Maintenance Sign, 12 in Height, 12 in Width, Non-PVC Polymer, Square, English (SEC-001-12HA)
- LYLE Speed Limit 20 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-20-18HA (R2-1-20-18HA)
- LYLE Stop Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (LW3-1A-30HA)
- LYLE No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA (R3-2-24HA)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1818-EG_18x12 (T1-1818-EG_18x12)
- SIGNMISSION OSHA Sign, Not Walkway Truck Traffic Only, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-SF-P-1014-V-11264)
- Lyle Signs