Shop All Traffic Signs
Lyle
Right Turn Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text
Mfr # W1-1R-12HA
Zoro # G4887933
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Turn
- Width 12 in
- Height 12 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W1-1R-12HA
- Zoro # G4887933
- UPC # 849362017017
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Right Turn Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Leading-Edge Self Retracting Lifeline, 9 ft., Gray (83909SP3)
- URO PARTS Glove Box Latch, 51161849472 (51161849472)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, M, 1 PR (9693M)
- LYLE Speed Limit 5 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-1008-EG_18x24 (T1-1008-EG_18x24)
- LYLE Facility Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1750-EG_18x12 (T1-1750-EG_18x12)
- LYLE No Trucks Traffic Sign, 12 in Height, 12 in Width, Aluminum, Square, No Text (T1-5708-HI_12x12)
- LYLE School Crossing Pictogram Traffic Sign, 24 in Height, 24 in Width, Aluminum, Pentagon, No Text (S1-1-24DA)
- LYLE School Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Pentagon, No Text, S1-1-30HA (S1-1-30HA)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-DG_18x12 (T1-1903-DG_18x12)
- LYLE 2-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, T1-5134-EG_12x6 (T1-5134-EG_12x6)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-4P-24HA (R3-4P-24HA)
- Lyle Signs