Shop All Parking Signs
Lyle
Rflctv Employee&Visitor Sign, 18x12in, Alu, FA-004-BW-12HA
Mfr # FA-004-BW-12HA
Zoro # G4887391
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Employees Only
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # FA-004-BW-12HA
- Zoro # G4887391
- UPC # 849362012784
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Parking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Employees Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, Chem Res Gloves, 2X, 29UP92, PR (727-11-V)
- PIP Foam Nitrile Hi-Vis Coated Gloves, Palm Coverage, Black/Orange, XL, 12PK (34-8014/XL)
- MCR SAFETY Coated Gloves, L, High Vis Green, PK12 (9018CDG)
- NUTRIONE Dohm DS White Noise Sound Therapy Machine - Black (NU12638)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-2160-HI_12x18 (T1-2160-HI_12x18)
- LYLE Van Accessible Parking Sign, 6" x 12, T1-2810-EG_12x6 (T1-2810-EG_12x6)
- LYLE No Parking Anytime Sign, 18" x 12, T1-5162-HI_12x18 (T1-5162-HI_12x18)
- LYLE Parking Sign, 12"W, 18" H, 0.063" Thickness, T1-2399-HI_12x18 (T1-2399-HI_12x18)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-EG_12x18 (T1-1144-EG_12x18)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-EG_12x18 (T1-1091-EG_12x18)
- LYLE Reserved Parking Sign, 24" x 18, T1-6286-EG_18x24 (T1-6286-EG_18x24)
- Lyle Signs