Shop All Parking Signs
Lyle
Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-HI_12x18
Mfr # T1-1693-HI_12x18
Zoro # G5248868
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Dumpster Rules
- Legend Dumpster Rules All Trash Must Fit INSIDE of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1693-HI_12x18
- Zoro # G5248868
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Trash Must Fit Inside of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- U-VIEW ULTRAVIOLET SYSTEMS Rad Neck - Cone Adapter (UV550537)
- LABELMASTER Placard1203 Gasoline/1987, PK25 (ZTV0387)
- KLEENGUARD Safety Glasses, Smoke 99.9% UVA/UVB/UVC; Anti-Fog (KCC 22475)
- LYLE Loading Zone No Parking Sign, 18" x 12, T1-2474-HI_12x18 (T1-2474-HI_12x18)
- LYLE No Parking After Hours Sign, 18" x 12, T1-2901-EG_12x18 (T1-2901-EG_12x18)
- LYLE Driveway No Parking Sign, 18" x 12, T1-1099-EG_12x18 (T1-1099-EG_12x18)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1310-HI_12x18 (T1-1310-HI_12x18)
- LYLE 10 Minute Parking Parking Sign, 18" x 12, T1-1144-DG_12x18 (T1-1144-DG_12x18)
- LYLE Employee Parking Sign, 18" x 12, T1-1180-DG_12x18 (T1-1180-DG_12x18)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24145 (A-1218-24145)
- Lyle Signs