Shop All Parking Signs
Lyle
Rflctv Dumpster Rules Sign, 18x12in, Alum, T1-1693-DG_12x18
Mfr # T1-1693-DG_12x18
Zoro # G5205188
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Dumpster Rules
- Legend Dumpster Rules All Trash Must Fit INSIDE of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster
- Width 12"
- Height 18"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # T1-1693-DG_12x18
- Zoro # G5205188
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend All Trash Must Fit Inside of Dumpster With Dumpster Lid Closed. No Furniture. No Appliances No Carpet No Construction Materials 24 Hour Video Surveillance. No Parking In Front Of Dumpster, Sign Legend Background Color Red, White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 00, Sz 8-1/2, PR (E0011Y/8H)
- GLOVE GUARD Glove Guard(R) Clip, Yellow, Blank (1939YW)
- STRANCO Die Cut Number Label, 6 (DBV-SINGLE-8-6)
- PIP PIP® 33-G125/S G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Gray, S (33-G125/S)
- LYLE No Standing Parking Sign, 18" x 12, T1-1172-EG_12x18 (T1-1172-EG_12x18)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-HI_12x18 (T1-1036-HI_12x18)
- LYLE ADA Handicapped Parking Sign, 12" x 12, LD9-6-12HA (LD9-6-12HA)
- LYLE Parking Lot Damage Advisory Sign, 18"x12, T1-1066-EG_12x18 (T1-1066-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014R-12HA (HC-014R-12HA)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-EG_12x18 (T1-1057-EG_12x18)
- SIGNMISSION No Parking in Front of Doors Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23721 (A-1218-23721)
- Lyle Parking Signs