Shop All Right-To-Know & SDS Signs
Lyle
Rflct Msds Info Notice Sign, 10x14in, Alum
Mfr # LCU5-0296-RA_14X10
Zoro # G8864488
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0296-RA_14X10
- Zoro # G8864488
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Msds Information Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Material Safety Data Sheets & The Written Hazard Communication Program Located Here, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Steam, Yellow, 3/4 to 2-3/8 In (7270-4)
- NEVS Caution Radioactive Material Isotope Amount Date write in 1" x 500" (LRA-2)
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 (2000+10.3OZ)
- AZAR DISPLAYS 72"L x 0.125"W x 0.875"H Clear H-Strip Sign Holder, PK5 (600057)
- LYLE Msds Information Notice Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU5-0016-ND_7X5)
- LYLE Msds Information Notice Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU5-0237-ND_14X10)
- LYLE Aluminum Sds Information Sign, 8 in Height, 8 in Width, Aluminum, L-Shape Projection, English (LCFL-0044-NA_8x8)
- LYLE Msds Information Sign, 10inx8in, Aluminum (LCDF-0003-NA_8x10)
- LYLE Msds Info Notice Sign, 7x10in, Plastic (LCU5-0017-NP_10X7)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Rectangle (476G59)
- ACCUFORM SDS 3D Projection Sign, 8 in Height, 18 in Width, V-Shaped (PSP768)
- Lyle Right-To-Know & SDS Signs