Shop All Traffic Signs
Lyle
Reverse Curve Right Traffic Sign, 12 in Height, 12 in Width, Aluminum, Diamond, No Text
Mfr # W1-4R-12HA
Zoro # G4888161
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Right Curve Arrow
- Width 12 in
- Height 12 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W1-4R-12HA
- Zoro # G4888161
- UPC # 849362017130
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 12 in |
Height | 12 in |
Mounting Hole Dia. | 0.375 in |
Description
Reverse Curve Right Traffic Sign, Height 12 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- ZORO SELECT Tower Light LED Module, 24VAC/DC, Blu (6JZG4)
- BRADY 2" x 21/64" White Wire Marking Sleeves, B33-187-2-342 (B33-187-2-342)
- LYLE Entrance Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1929-HI_12x18 (T1-1929-HI_12x18)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18DA (R4-7-18DA)
- LYLE No Vehicles Beyond This Point Traffic Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle (T1-1208-EG_12x18)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18 (T1-6254-HI_12x18)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- LYLE Truck Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, No Text, W11-10-30HA (W11-10-30HA)
- Lyle Signs