Shop All Security & Access Signs
Lyle
Restricted Area Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # U1-1005-NA_10x7
Zoro # G5251561
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1005-NA_10x7
- Zoro # G5251561
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restricted Area Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-DG_12x18 (T1-1871-DG_12x18)
- JAMCO Paints and Inks Cabinet, 18 gal., Red, Door Type: Self-closing (BN18RP)
- MECHANIX WEAR Mechanics Glove, 4X Original, S, Black, PR (MG4X-75-008)
- QUAKEHOLD! HPLC 3-Stack Fastener Kit, Gray (RD.HP.3G.1)
- LYLE Admittance Sign, 10x14 In., English, U1-1005-RA_14X10 (U1-1005-RA_14X10)
- LYLE Safety Sign, Construction, Corner Holes (U4-1148-RA_14X10)
- LYLE Aluminum Do Not Enter Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0685-NA_10X7)
- LYLE Parking Lot Surveillance Parking Sign, 18 in H, 12 in W, Aluminum, Vertical , T1-1088-HI_12x18 (T1-1088-HI_12x18)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_7X5 (U5-1193-RD_7X5)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1068-NP_14X10 (U1-1068-NP_14X10)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Do Not Climb Ladder! Roof Access Sign With Symbol, Landscape (OS-NS-D-57-L-11098)
- Lyle Security & Access Signs