Shop All Security & Access Signs
Lyle
Restricted Area Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # U1-1005-NA_14x10
Zoro # G5177477
Sold in multiples of 2 for $31.78
$31.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Restricted Area
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U1-1005-NA_14x10
- Zoro # G5177477
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Restricted Area Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Blue, Form Fitting Trek Dry(R) (MG-03-009)
- CONDOR OUTDOOR PRODUCTS VAULT TRIXFOLD WALLET, OLIVE DRAB (235-001)
- NATIONAL SAFETY APPAREL TECGEN FR 8 cal Coverall Kit, 2X (KIT2TC8TPVB2XNG-NR)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- LYLE Admittance Sign, Restricted Area, 7 in. H (U6-1215-RA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1413-RD_7X5 (U5-1413-RD_7X5)
- LYLE Decal, Warning Authorized, 7 x 5", Sign Background Color: Orange (LCU6-0010-ND_7X5)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Video Surveillance Notice, Decal, 14"x10" (LCU5-0055-ND_14X10)
- LYLE Safety Decal, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1225-RD_7X5 (U7-1225-RD_7X5)
- SIGNMISSION OSHA Notice Sign, 10" Height, Rigid Plastic, Not Open To General Public Sign, Portrait (OS-NS-P-710-V-15190)
- Lyle Signs