Shop All Parking Signs
Lyle
Resident Parking Sign, 18" x 12, T1-1044-HI_12x18
Mfr # T1-1044-HI_12x18
Zoro # G5468644
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Resident Parking Only
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # T1-1044-HI_12x18
- Zoro # G5468644
- UPC # 849362001726
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Resident & Tennant Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- SAFE-T-ALERT 62 Series Carbon Monoxide Alarm - 12V - 62-541-Marine - S (62-541-MARINE-BL)
- SHOWA VF, Coated Gloves, Blk/Gry, L, 3RUG2, PR (BO500BL-V)
- LYLE No Parking Tow Away Zone Sign, 18" x 12, T1-1153-EG_12x18 (T1-1153-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-6206-EG_12x18 (T1-6206-EG_12x18)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-018-12HA (HC-018-12HA)
- LYLE Reserved Parking Sign, 18" x 12, RP-999-12HA (RP-999-12HA)
- LYLE Private Property No Parking Sign, 18"x12, T1-1091-HI_12x18 (T1-1091-HI_12x18)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2057-DG_12x6 (T1-2057-DG_12x6)
- LYLE Tow Zone No Parking Sign, 24" x 18, T1-1062-HI_18x24 (T1-1062-HI_18x24)
- Lyle Signs