Shop All Parking Signs
Lyle
Resident Parking Sign, 18" W, 24" H, English, Aluminum, Green, White
Mfr # RP-126-18HA
Zoro # G4889297
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Resident Parking Only Unauthorized Vehicles Will Be Towed At Vehicle Owners Expense
- Width 18"
- Height 24"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # RP-126-18HA
- Zoro # G4889297
- UPC # 849362015327
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 24" |
Mounting Hole Dia. | 0.375 in |
Description
Resident & Tennant Parking Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Superplasma Mirrored Full Face Visor (WVI00003-520)
- SELLSTROM Ratchet Faceshield Assy, with Headgear (S38410)
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gray Gloves, Black Nitrile/Polyurethane Palm Coating, XL (BW4060)
- MUSTANG SURVIVAL Life Vest, Gray/ANSI Yellow Green, 22" L (MD2016v03-191-0-202)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1061-EG_12x18 (T1-1061-EG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-OR01-12HA (HC-OR01-12HA)
- LYLE Parking By Disabled Permit Sign, 18"x12 (HC-FL01-12HA)
- LYLE Handicapped Parking Only Sign, 18" x 12, HC-018-12HA (HC-018-12HA)
- LYLE Reserved Parking Sign, 18" x 12, RP-057-12HA (RP-057-12HA)
- LYLE Customer Parking Sign, 18" x 12, T1-1194-DG_12x18 (T1-1194-DG_12x18)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Decal, 12" W, 18" L, Portrait (OS-NS-D-1218-V-15473)
- Lyle Signs