Shop All Parking Signs
Lyle
Reserved Parking Parking Sign, 18" x 12, FD01S
Mfr # FD01S
Zoro # G4178666
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Federal- Reserved Parking
- Width 12"
- Height 18"
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # FD01S
- Zoro # G4178666
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Mounting Hole Dia. | 0.375 in |
Description
Reserved Parking Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 15, 15" H, Black, Plain, PR (8990400)
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- DICKIES 36" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-36X32)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 9 (8677533)
- LYLE No Parking Sign, 18" x 12, T1-3034-EG_12x18 (T1-3034-EG_12x18)
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- LYLE ADA Handicapped Parking Sign, 18" x 12, T1-1134-EG_12x18 (T1-1134-EG_12x18)
- LYLE Motorcycle Parking Sign, 18" x 12, T1-1037-EG_12x18 (T1-1037-EG_12x18)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-DG_12x18 (T1-1036-DG_12x18)
- LYLE ADA Handicapped Parking Sign, 18" x 12, HC-014L-12HA (HC-014L-12HA)
- LYLE Motorcycle Parking Sign, 18" x 12, RP-114-12HA (RP-114-12HA)
- Lyle Parking Signs