Shop All Machine Signs
Lyle
Reflective Welding Hazard Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle
Mfr # LCU3-0314-RA_14x10
Zoro # G4303699
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Welding Fumes May Be Present
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0314-RA_14x10
- Zoro # G4303699
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Welding Hazard Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Fumes May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 65501 Lockout Tag- Danger Do Not Operate, Self-Laminating, Economy, Polyester, 10/Pack (65501)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- CHICAGO PROTECTIVE APPAREL Arc Flash Jacket and Bib Kit, Olive, 2XL (AG-40-2XL)
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR (60VY71)
- LYLE Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U3-1769-RD_10X7)
- LYLE Reflective Keep Hands Clear Caution Sign, 10 in Height, 14 in Width, Aluminum, English (LCU3-0319-RA_14x10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1055-RA_10X7 (U4-1055-RA_10X7)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0083-ND_5X3.5)
- LYLE Lockout Tagout Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0425-RD_7X5)
- LYLE Danger Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0580-RD_7X5)
- LYLE Safety Decal, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1067-RD_10X7)
- Lyle Signs