Shop All Machine Signs
Lyle
Reflective Welding Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU3-0212-RA_10x7
Zoro # G4828428
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Arc Welding
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0212-RA_10x7
- Zoro # G4828428
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Welding Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Arc Welding, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14 Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- GASCO Calibration Gas, Nitrogen, Oxygen, 552 L, CGA 590 Connection, +/-5% Accuracy (552L-161-10)
- VIKING Viking Safety Poly/Cotton LS T-Org (6015O-XXXXL)
- ANSELL Lab Jacket, M, Red, Polyester (66-660)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0262-RD_5X3.5)
- LYLE Lockout Tagout Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0162-ND_14X10)
- LYLE Conveyor Safety Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0616-ND_5X3.5)
- LYLE Crane & Hoists Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0256-RD_5X3.5)
- LYLE Alum Danger Pinch Points, 10"x7", LCU4-0165-NA_10X7 (LCU4-0165-NA_10X7)
- LYLE Decal, Warning Pinch Point, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU6-0079-ND_7X5)
- NMC Caution Fragile Equipment Do Not Touch S, 10 in Height, 14 in Width, Rigid Plastic (C497RB)
- Lyle Machine Signs