Shop All Traffic Signs
Lyle
Reflective Traffic Safety Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, U6-1280-RA_14X10
Mfr # U6-1280-RA_14X10
Zoro # G9634877
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend You May Be In A Blind Spot
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1280-RA_14X10
- Zoro # G9634877
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Traffic Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend You May Be In A Blind Spot, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Stair Edging, Fluted, , 36"L, Silver, Screw Nails (78022)
- ZORO SELECT Traffic Cone, PVC, 28 In. H, Orange (6VKH0)
- IMPACTO Back Support, Universal, Black (BB200)
- NMC Caution Eye Protection Required Sign, 10 in Height, 7 in Width, Rigid Plastic (CGA10R)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-4-12DA (R1-3-4-12DA)
- LYLE Reflective Icy Conditions Label, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U7-1004-RD_7X5)
- LYLE Truck Entrance Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, LW2-X12T-24DA (LW2-X12T-24DA)
- LYLE Speed Limit 45 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5028-EG_18x24 (T1-5028-EG_18x24)
- LYLE Speed Limit 15 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1012-EG_12x18 (T1-1012-EG_12x18)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- Lyle Signs