Shop All Slip, Trip & Fall Hazard Signs
Lyle
Reflective Spill Control Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal , LCU3-0154-RA_14x10
Mfr # LCU3-0154-RA_14x10
Zoro # G4831885
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Prevent Accidents Clean Up Spills
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0154-RA_14x10
- Zoro # G4831885
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Spill Control Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 23Ingrn Slv-Elastic At Both, PR (6200E)
- KLEIN TOOLS Safety Helmet, Type-2, Vented Class C, White (60565)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLY3X000200)
- CARHARTT Flame Resistant Force Rugged Flex Relaxed Fit Utility Jean, Boulder, W33, L32 (104633-I32W33L32)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0141-RD_14x10 (LCU3-0141-RD_14x10)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal LCU3-0235-RD_14x10 (LCU3-0235-RD_14x10)
- LYLE Alum Danger Open Trench, 10"x7", LCU4-0344-NA_10X7 (LCU4-0344-NA_10X7)
- LYLE Notice Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU5-0020-ND_7X5 (LCU5-0020-ND_7X5)
- LYLE Plastic Steps Notice Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU5-0080-NP_14X10)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- ZING Sign, Danger Fall Hazard, 10x14", ADH (20114S)
- Lyle Signs