Shop All Security & Access Signs
Lyle
Reflective Personal Safety Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU4-0527-RA_10X7
Zoro # G9349475
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter When Red Light Is On
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0527-RA_10X7
- Zoro # G9349475
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Personal Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Red Light Is On, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, XL (CCT2-05-XL)
- IRONCAT TIG Welding Gloves, Goatskin Palm, M, PR (9073/M)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- NMC Crane Signals (M457RB)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- LYLE Danger Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U3-1240-RD_14X10 (U3-1240-RD_14X10)
- LYLE Use of Cell Phones Notice, Aluminm, 10"x7" (LCU5-0222-NA_10X7)
- LYLE Notice Sign, 10" x 14", Vinyl, 10 in H, 14 in W, Reflective Sheeting, U5-1182-RD_14X10 (U5-1182-RD_14X10)
- LYLE Closed Door Notice, Reflectve, Decal10"x7" (LCU5-0005-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- CONDOR Safety Sign Cell Phone, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, English, 451P53 (451P53)
- Lyle Signs