Shop All Traffic Signs
Lyle
Reflective Pedestrian Traffic Label, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, U5-1515-RD_7X5
Mfr # U5-1515-RD_7X5
Zoro # G2757435
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Sidewalk Closed
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U5-1515-RD_7X5
- Zoro # G2757435
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Reflective Pedestrian Traffic Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Sidewalk Closed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXXL)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Go Slow Sound Horn Bilingual Spanish (OS-DS-A-1824-VS-1283)
- AZAR DISPLAYS Self Adhesive Clear Acrylic Wall Sign Holder Frame 17'' W x 11'' H -Landscape / Horizontal, 2PK (122037-2PK)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_18x24 (T1-1015-HI_18x24)
- LYLE Cross Only At Cross Walk Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1176-EG_12x18 (T1-1176-EG_12x18)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- LYLE Loose Gravel Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English (W8-7-BO-30HA)
- LYLE 4-Way Traffic Sign, 6 in H, 12 in W, Aluminum, Horizontal Rectangle, English, R1-3-4-12DA (R1-3-4-12DA)
- LYLE Enter Here Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6209-EG_12x18)
- NMC Road Work Ahead Sign (TM229K)
- Lyle Traffic Signs