Shop All No Smoking Signs
Lyle
Reflective No Smoking Danger Sign, 10" H, 14 in W, Horizontal Rectangle, LCU4-0657-RA_14x10
Mfr # LCU4-0657-RA_14x10
Zoro # G4318916
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend No Smoking No Open Flames No Water Reactive Materials
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0657-RA_14x10
- Zoro # G4318916
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective No Smoking Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Water Reactive Materials, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Half Mask Respirator Size Large (550030L)
- NMC Caution Do Not Enter While Equipment Is, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C454PB)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- LYLE Decal, Danger Explosive Vapor, Reflective, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting (LCU4-0648-RD_14X10)
- LYLE Reflective Hydrogen Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0429-RA_14X10)
- LYLE Danger Sign, 7" H, 10" W, Non-PVC Polymer, Vertical Rectangle, English, LCU4-0609-ED_10x7 (LCU4-0609-ED_10x7)
- LYLE No Smoking Sign, 14 in H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U1-1014-RD_14X10 (U1-1014-RD_14X10)
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- LYLE Reflective Inorganic Arsenic Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0712-RA_14X10)
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1403-RA_14X10 (U5-1403-RA_14X10)
- Lyle No Smoking Signs