Shop All Machine Signs
Lyle
Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU4-0260-RA_10X7
Zoro # G8760860
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0260-RA_10X7
- Zoro # G8760860
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Lockout Tagout Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Wall Mounted Eye/Face Wash Station Stainless Steel (SE-490)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473H55 (473H55)
- CARHARTT Knit Cap, Universal, Navy Blue (A18-NVY OFA)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-M)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0258-RA_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Non-PVC Polymer, Horizontal Rectangle, English (LCU4-0688-ED_14x10)
- LYLE Reflective Pinch Point Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU6-0026-RA_14X10)
- LYLE Rotating Machinery Danger Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU4-0024-RD_7X5)
- LYLE Decal, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0026-ND_5X3.5)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- NMC Danger Pinch Points Sign - Bilingual (ESD686RB)
- Lyle Signs