Shop All Vehicle Signs
Lyle
Reflective Lift Truck Traffic Stop Sign, 6 in H, 6 in W, Octagon, English, ST-031-6HA
Mfr # ST-031-6HA
Zoro # G3819724
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Stop Watch For Forklift Traffic
- Width 6 in
- Height 6 in
- Sign Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # ST-031-6HA
- Zoro # G3819724
- UPC # 849362016027
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 6 in |
Height | 6 in |
Depth | 63/1000 in |
Mounting Hole Dia. | 0.375 in |
Description
Reflective Lift Truck Traffic Stop Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop Watch For Forklift Traffic, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- ERGODYNE Balaclava Face Mask (6844)
- VIKING 7 Unisex Black (VW49T-7)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, LT (4877GY TL L)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1156-RA_14X10 (U5-1156-RA_14X10)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U4-1724-RA_10X7 (U4-1724-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1627-NA_10x7 (U5-1627-NA_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, LCU3-0196-RD_14x10 (LCU3-0196-RD_14x10)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0195-NP_14x10 (LCU3-0195-NP_14x10)
- SIGNMISSION OSHA WARNING, 10" Width, Aluminum, 10" W, 14" L, Landscape, Back In Or Pull Out On Green Only (OS-WS-A-1014-L-12469)
- Lyle Signs