Shop All No Smoking Signs
Lyle
Reflective Inorganic Arsenic Danger Sign, 10 in Height, 14 in Width, Aluminum, English
Mfr # LCU4-0712-RA_14X10
Zoro # G9468719
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Inorganic Arsenic Cancer Hazard Authorized Personnel Only No Smoking Or Eating Respirator Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0712-RA_14X10
- Zoro # G9468719
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Inorganic Arsenic Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Inorganic Arsenic Cancer Hazard Authorized Personnel Only No Smoking Or Eating Respirator Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-600)
- GLOBAL EQUIPMENT Global Industrial„¢ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border (24361516Y)
- BERNE Performance Short Sleeve Pocket Tee, 3XL (BSM38)
- SERVUS Boot Work Over 5-Buckle Blk 11 (T369-11)
- LYLE Reflective Combustible Dust Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0658-RA_14X10)
- LYLE Decal, Danger Flammable Liquids, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle (LCU4-0653-ND_10X7)
- LYLE No Smoking Sign, 10" H, 14 in W, Horizontal Rectangle, English, LCU4-0171-RA_14x10 (LCU4-0171-RA_14x10)
- LYLE Danger Sign, 10" H, 14 in W, Plastic, Horizontal Rectangle, English, U3-1937-NP_14X10 (U3-1937-NP_14X10)
- LYLE No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, English, U4-1072-RD_10X7 (U4-1072-RD_10X7)
- LYLE No Smoking Sign, 7" H, 10" W, Vertical Rectangle, English, U1-1018-NA_10x7 (U1-1018-NA_10x7)
- SIGNMISSION OSHA WARNING Sign, No Smoking Beyond This Point Bilingual, 10in X 7in Alum, 7" W, 10" L, Landscape (OS-WS-A-710-L-12709)
- Lyle No Smoking Signs