Shop All Traffic Signs
Lyle
Reflective Icy Conditions Label, 5 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English
Mfr # U7-1004-RD_7X5
Zoro # G2737966
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Be Careful Beware Of Ice
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1004-RD_7X5
- Zoro # G2737966
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Reflective Icy Conditions Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Beware Of Ice, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass House Numbers (90674.003.CD)
- ZORO SELECT Tag, Brass, Yellow, 1-1/2" Hx1-1/2" W, PK25 (40029)
- GLOBAL INDUSTRIAL Standard Shoe Covers, Size 12-15, Blue, 150PK (708197BBL)
- MECHANIX WEAR Mechanics Style Gloves, Black, L/10, PR (CWKH15-05-010)
- LYLE Speed Limit Warning Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-5016-HI_12x18 (T1-5016-HI_12x18)
- LYLE Road Closed Traffic Sign, 30 in Height, 48 in Width, Aluminum, Horizontal Rectangle, English (R11-2-48HA)
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-HI_12x18 (T1-5322-HI_12x18)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1869-EG_12x18 (T1-1869-EG_12x18)
- LYLE Wrong Way Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_24x18 (T1-6172-HI_24x18)
- LYLE Exit Sign For Parking Lots, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1903-DG_18x12 (T1-1903-DG_18x12)
- SIGNMISSION 3-Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24408 (A-1824-24408)
- Lyle Signs