Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Hydrogen Sulfide (H2S) Danger Sign, 10 in Height, 14 in Width, Aluminum, English
Mfr # LCU4-0474-RA_14X10
Zoro # G9343498
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Hydrogen Sulfide (H2S)
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0474-RA_14X10
- Zoro # G9343498
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Hydrogen Sulfide (H2S) Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Vest, Vinyl Dip Work, Orange (151200-200-004-13)
- SURE-FOOT Master Stop Extreme Grip PSA Tape, PK12, 84819EM (84819EM)
- BSC PREFERRED 2 x 3'' Easy Order Packs Months Of The Year, 12PK (S-3440)
- CARHARTT Carhartt Pants, Blue, Cotton/Nylon (FRB159-DNY 42 32)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1115-RD_7X5 (U5-1115-RD_7X5)
- LYLE Hydrogen Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0319-ND_7X5)
- LYLE Aluminum Oxygen Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0302-NA_10X7)
- LYLE Combustible Liquid Danger Label, 7 in H, 10 in W, Polyester, Vertical, English, LCU4-0417-ND_10X7 (LCU4-0417-ND_10X7)
- LYLE Buried Cable Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0351-RD_7X5 (LCU4-0351-RD_7X5)
- LYLE Argon Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0300-ND_14X10)
- ZING Danger Sign, 10 in H, 14 in W, Rectangle, English, 2676A (2676A)
- Lyle Chemical, Gas & Hazardous Material Signs