Shop All No Smoking Signs
Lyle
Reflective Hazardous Waste Caution Sign, 7" H, 10" W, Vertical Rectangle, LCU3-0472-RA_10x7
Mfr # LCU3-0472-RA_10x7
Zoro # G4294291
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0472-RA_10x7
- Zoro # G4294291
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Hazardous Waste Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Material Storage Only. No Smoking, Open Flames Or Open Lights, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Number Set, 3/8 In. H, Steel (1F108)
- TINGLEY Stormflex Rain Jacket, Class 3, Type P, Orange, XL (C56129)
- RADIANS Radians SV24-3 Type R Class 3 Breakaway Surveyor Vest (SV24-3GM-XL/2X)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (844101)
- LYLE Caution No Smoking Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (LCU3-0210-RD_7x5)
- LYLE Plastic Explosive Materials Danger Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle (LCU4-0648-NP_14X10)
- LYLE Reflective Lead Hazard Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU6-0011-RA_10X7)
- LYLE No Smoking Sign, 7" H, 5 in W, Reflective Sheeting, Vertical Rectangle, English, LCU1-2007-NP_5x7 (LCU1-2007-NP_5x7)
- LYLE No Smoking Sign, 10 in Height, 14 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1313-RD_14X10)
- LYLE Flammable Gas Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU4-0134-RD_10X7)
- SIGNMISSION OSHA Danger Sign, Propane No Smoking, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-DS-A-1014-V-1541)
- Lyle Signs