Shop All No Smoking Signs
Lyle
Reflective Flammable Liquid Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU4-0514-RA_10X7
Zoro # G9348145
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Flammable liquids do not smoke
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0514-RA_10X7
- Zoro # G9348145
- Country of Origin United States
- Category No Smoking Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Flammable Liquid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Flammable Liquids Do Not Smoke, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Self Retracting Lifeline, 8 ft, 310 lb (3500276)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (H-803SFV-UV)
- C-LINE PRODUCTS Slap-Stick Magnetic Label Holders, Side Load, 4.25 x 2.5, White, PK10 (87707)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex, Neoprene (EXO-MGG-04-L)
- LYLE Danger No Smoking Sign, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U3-2083-RD_7X10)
- LYLE Diesel Danger Label, 10 in Height, 14 in Width, Polyester, Horizontal Rectangle, English (LCU4-0392-ND_14X10)
- LYLE No Smoking Danger Reflective Label, 10" H, 14 in W, Reflective Sheeting, English, LCU4-0559-RD_14X10 (LCU4-0559-RD_14X10)
- LYLE Diesel Danger Label, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, LCU4-0392-RD_7X5 (LCU4-0392-RD_7X5)
- LYLE Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1522-RA_14X10 (U3-1522-RA_14X10)
- LYLE Danger Sign, 7" H, 10" W, Plastic, Vertical Rectangle, English, LCU4-0526-NP_10x7 (LCU4-0526-NP_10x7)
- CONDOR Safety Sign, 10" H, 14 in W, Vinyl, Horizontal Rectangle, English, 474C78 (474C78)
- Lyle No Smoking Signs