Shop All Machine Signs
Lyle
Reflective Crane & Hoists Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU4-0256-RA_10X7
Zoro # G8760468
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Overhead Crane
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0256-RA_10X7
- Zoro # G8760468
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Crane & Hoists Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Crane, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Polypropylene Lining, S (0283RBLKSML)
- ZORO SELECT AED Inspection Tag, 5x4 (38N693)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Polycarbonate, Surface (STI-3150)
- RADIANS 2XL High Visibility Vest, Silver (SV4GM2X)
- LYLE Caution Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (LCU3-0123-NP_14x10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1264-RD_14X10 (U4-1264-RD_14X10)
- LYLE Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0152-RD_7x5)
- LYLE Reflective Pinch Point Caution Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU3-0152-RA_10x7)
- LYLE Alum Danger Pinch Point Watch, 10"x7", Height: 7 in, LCU4-0261-NA_10X7 (LCU4-0261-NA_10X7)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- CONDOR Safety Sign Radiofrequency/Microwave, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle (451W97)
- Lyle Machine Signs