Shop All Machine Signs
Lyle
Reflective Construction Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
Mfr # LCU4-0626-RA_10X7
Zoro # G9459059
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Construction Site Unauthorized Persons Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0626-RA_10X7
- Zoro # G9459059
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Construction Area Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Site Unauthorized Persons Keep Out, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, XL (US440)
- INTERNATIONAL ENVIROGUARD MicroGuard MP®, Microporous Sleeves, 18" Length, L, PK200 (8065)
- PAULSON Faceshield, Hi Temp, Clr, Polycarbonate, 20" (IM22-L6F)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 120)
- LYLE Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U3-2075-NA_10x14)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0261-RD_5X3.5)
- LYLE Keep Hands Clear Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0265-ND_10X7)
- LYLE Reflective Lockout Tagout Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0260-RA_10X7)
- LYLE Pinch Point Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0152-RD_7x5)
- LYLE Caution Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0079-NP_10X7)
- NMC 10 in Height, 14 in Width, Fiberglass (D412EB)
- Lyle Machine Signs