Shop All Security & Access Signs
Lyle
Reflective Construction Area Caution Sign, 10 in Height, 14 in Width, Aluminum, English
Mfr # LCU3-0392-RA_14x10
Zoro # G4299079
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Construction Area Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0392-RA_14x10
- Zoro # G4299079
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Construction Area Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Construction Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI TREADS Adhesive Anti-Slip Treads 6"x 24"- Reflective Stripe Grit, PK4 (HTTG0624RP4)
- SIGNMISSION OSHA Sign, Respirator Required In This Area, 14in X 10in Aluminum, 10" W, 14" H, Bilingual Spanish (OS-DS-A-1014-VS-1544)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5320E)
- SCHNEIDER ELECTRIC Conduit Adapter, Side (XVBC14)
- LYLE Decal Danger Do Not Enter, 5"x3-1/2", Sign Legend Text Color: Black (LCU4-0345-ND_5X3.5)
- LYLE Admittance Sign, Firearms In Use, 10 in. H (U6-1180-RA_14X10)
- LYLE Do Not Block Door, Decal, 5"x3.5" (LCU5-0099-ND_5X3.5)
- LYLE Door Alarmed Open Notice, Decal, 5"x3.5" (LCU5-0197-ND_5X3.5)
- LYLE Closed Door Notice, Reflectve, Decal10"x7" (LCU5-0005-RD_10X7)
- LYLE Admittance Sign, 12 x 12In, WHT/R, AL, ENG, ST-024-12HA (ST-024-12HA)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1824-L-11521)
- Lyle Security & Access Signs