Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Chemicals Warning Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle
Mfr # LCU6-0166-RA_10X7
Zoro # G9482280
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Facility Contains One Or More Chemicals Known To The State of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 ET SEQ
- Width 7 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0166-RA_10X7
- Zoro # G9482280
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 7 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Chemicals Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Facility Contains One Or More Chemicals Known To The State Of California To Cause Cancer, Birth Defects Or Reproductive Harm California Health & Safety Code Section 25249 5 Et Seq, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Coated Gloves, XL ( 10 ), 1 PR (7102-XL (10))
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- GLOBAL INDUSTRIAL Notice Safety Glasses Required Beyond This Point, 7x10, Rigid Plastic (724224R)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, S, 1 PR (281S-07.EU)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U3-1528-NP_10X7 (U3-1528-NP_10X7)
- LYLE Biohazard Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU1-0053-NA_10x7 (LCU1-0053-NA_10x7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1106-RA_10X7 (U3-1106-RA_10X7)
- LYLE Flammable Material Danger Label, 10 in H, 14 in W, Polyester, Horizontal, LCU4-0413-ND_14X10 (LCU4-0413-ND_14X10)
- LYLE Alum Danger Compressed Gas, 10"x7", LCU4-0363-NA_10X7 (LCU4-0363-NA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1196-RA_14X10 (U5-1196-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Diesel Fuel Above Ground Storage Tank Sign, Portrait (OS-NS-D-710-V-10994)
- Lyle Chemical, Gas & Hazardous Material Signs