Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Chemicals Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0037-RA_10X7
Mfr # LCU4-0037-RA_10X7
Zoro # G8741111
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Chemical Storage
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0037-RA_10X7
- Zoro # G8741111
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Chemicals Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chemical Storage., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 1" x 3-3/4" White on Translucent Label, Self Laminating Vinyl (THT-10-427-3)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, XL, White, PK10 (14110404)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H7IC3A2)
- NMC Domestic Hot Water Pressure Sensitive, Pk25, C1086Y (C1086Y)
- LYLE Hydrogen Peroxide Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0395-ND_7X5)
- LYLE Plastic Natural Gas Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, LCU4-0019-NP_10X7 (LCU4-0019-NP_10X7)
- LYLE Reflective Benzene Caution Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU3-0228-RA_10x7 (LCU3-0228-RA_10x7)
- LYLE Asbestos Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0695-ND_7X5 (LCU4-0695-ND_7X5)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Chlorine Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0316-ND_10X7 (LCU4-0316-ND_10X7)
- NMC Danger Chemical Storage Restricted Access Sign - Bilingual, ESD240RC (ESD240RC)
- Lyle Signs