Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Carbon Monoxide Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle
Mfr # LCU3-0323-RA_14x10
Zoro # G4303218
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Carbon Monoxide May Be Present
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0323-RA_14x10
- Zoro # G4303218
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Carbon Monoxide Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Carbon Monoxide May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Traffic Sign, 14"W, 10" H, 0.055" Thickness, 477L58 (477L58)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-11/XXL)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1379-RD_14X10 (U4-1379-RD_14X10)
- LYLE Aluminum Cylinder Handling Warning Sign, 7 in H, 10 in W, Vertical Rectangle, LCU6-0018-NA_10X7 (LCU6-0018-NA_10X7)
- LYLE Biohazard Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (LCU1-0045-NP_7x10)
- LYLE Antifreeze Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0331-ND_10X7)
- LYLE Aluminum Lead Hazard Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0719-NA_10X7)
- LYLE Security Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U6-1199-NP_14X10 (U6-1199-NP_14X10)
- NMC Danger Formaldehyde May Cause Cancer Sign, D30P (D30P)
- Lyle Chemical, Gas & Hazardous Material Signs