Shop All Machine Signs
Lyle
Reflective Blank Sign Caution Sign, 10 in Height, 14 in Width, Aluminum, Vertical Rectangle
Mfr # LCU3-0203-RA_14x10
Zoro # G4828945
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Hands Clear Pictogram
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU3-0203-RA_14x10
- Zoro # G4828945
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Blank Sign Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Machine Hazard (image), Sign Legend Background Color Yellow, Sign Legend Style Symbol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION CELL PHONE REPAIR DECAL sticker apple lg htc samsung all brands iphone, D-12 Cell Phone Repair (D-12 Cell Phone Repair)
- BRADY Pipe Marker, Waste Water, 1 In.H (20480)
- 212 PERFORMANCE AX360 Seamless Knit Cut 3 Lite Gloves, Small (AXLTC3-03-008)
- JACKSON SAFETY Replace Sweat Bands SC-6 Hard Hat (14958)
- LYLE Decal, Warning Do Not Remove, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0006-ND_5X3.5)
- LYLE Robot Area Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0410-ND_10X7)
- LYLE Danger Sign, 10 in Height, 7 in Width, Plastic, Horizontal Rectangle, English (U3-2075-NP_7X10)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- LYLE Crane & Hoists Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English (LCU4-0256-RD_5X3.5)
- LYLE Reflective Low Clearance Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0457-RA_10X7)
- NMC Caution Do Not Enter While Machinery Is In Motion Sign (C136R)
- Lyle Machine Signs