Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Acid Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English
Mfr # LCU6-0069-RA_10X7
Zoro # G9476610
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Acid
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0069-RA_10X7
- Zoro # G9476610
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Acid Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Safety Reading Glasses, Traditional Anti-Scratch (SB7910D20)
- CONDOR Safety Vest, Yellow/Green, L, Hook-and-Loop (491R85)
- INTERNATIONAL ENVIROGUARD Heavy Coverall, Hood, Boot, 2XL, White, PK25, 2XL, White (2029)
- SAFEWAZE PRO+ FULL BODY HARNESS: 1D, QC CHEST, (FS-FLEX280-FD-2X)
- LYLE Gasoline Danger Reflective Label, 3 1/2 in H, 5 in W, English, LCU4-0294-RD_5X3.5 (LCU4-0294-RD_5X3.5)
- LYLE Danger Sign, 10 in H, 14 in W, Vertical Rectangle, English, U3-1186-RA_14X10 (U3-1186-RA_14X10)
- LYLE Sign, Biohazard No Food Or Drink Permitted (W Sym) (LCUV-0179ST-RD_10x7)
- LYLE Aluminum Flammable Material Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0544-NA_14X10 (LCU4-0544-NA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1096-RD_14X10 (U6-1096-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U3-1158-RD_14X10 (U3-1158-RD_14X10)
- NMC Formaldehyde May Cause Cancer, D30R (D30R)
- Lyle Signs