Shop All Chemical, Gas & Hazardous Material Signs
Lyle
Reflective Acid Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English
Mfr # LCU6-0069-RA_14X10
Zoro # G9476890
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Acid
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU6-0069-RA_14X10
- Zoro # G9476890
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Acid Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Rain Jacket, Reflctv Piping, Lime, L-XL (RWJ106-L-XL)
- NMC Nfpa Protective Equipment Label, Pk5 (NFP20AP)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Back Support, M, Black (1M704)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1115-RD_7X5 (U5-1115-RD_7X5)
- LYLE Pesticide Danger Label, 10 in H, 14 in W, Polyester, Horizontal Rectangle, LCU4-0607-ND_14X10 (LCU4-0607-ND_14X10)
- LYLE Aluminum Pesticide Warning Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU6-0095-NA_10X7)
- LYLE Reflective Inhalation Hazard Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0219-RA_14X10)
- LYLE Warning Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U6-1096-RD_14X10 (U6-1096-RD_14X10)
- LYLE Danger Sign, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0313-ND_7X5 (LCU4-0313-ND_7X5)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, 5" Width, Gas Plant Emergency Shut Down Sign, Landscape, 10PK (OS-NS-D-35-L-13020-10PK)
- Lyle Signs