Shop All Electrical Hazard Signs
Lyle
Refldecaldanger High Voltage, 7"x5", Sign Material: Vinyl
Mfr # LCU4-0042-RD_7X5
Zoro # G8741559
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death.
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0042-RD_7X5
- Zoro # G8741559
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
High Voltage Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Authorized Personnel Only. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Painting LettersNumbers Stencils, Yellow, 35PK (CHA01575)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- KLEENGUARD Safety Glasses with Cord Connect, Smoke Polycarbonate (55391)
- HILLMAN 3" Stencil Set (847027)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1119-RD_7X5)
- LYLE Refl Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-RD_5X3.5 (LCU4-0347-RD_5X3.5)
- LYLE Decal, Danger Area In Front Of, 14 x 10", Sign Material: Polyester (LCU4-0710-ND_14X10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1410-RD_7X5 (U3-1410-RD_7X5)
- LYLE Decal, Warning Electrical Hazard, 10 x 7", Sign Legend Color: Black (LCU6-0003-ND_10X7)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Welding In Progress, Portrait (OS-DS-D-1218-V-1623)
- Lyle Electrical Hazard Signs