Shop All Security & Access Signs
Lyle
Refldecaldanger Do Not Enter, 7"x5", Header Background Color: Black, Red
Mfr # LCU4-0197-RD_7X5
Zoro # G8757598
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Enter Authorized Personnel Only
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0197-RD_7X5
- Zoro # G8757598
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- BEST BARRIER A4 Cut Resistant, Gray Textreme Knit Glove, XL (CA4617XL1)
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/White, 2XL, PR (20GZ60)
- JACKSON SAFETY Quad 500 Faceshield (14220)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-RA_14X10 (U1-1024-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1079-RA_10X7 (U5-1079-RA_10X7)
- LYLE Admittance Sign, 12 x 12In, WHT/R, AL, ENG, ST-024-12HA (ST-024-12HA)
- LYLE Decaldanger Do Not Enter, 7"x5", Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 (LCU4-0197-ND_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1440-RA_10X7 (U5-1440-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, No Trespassing Or Loitering Sign, Portrait (OS-NS-D-710-V-14959)
- Lyle Signs