Shop All Confined Space Signs
Lyle
Refldecaldanger Confined Space, 7"x5", LCU4-0268-RD_7X5
Mfr # LCU4-0268-RD_7X5
Zoro # G8762069
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Confined Space Enter By Permit Only
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0268-RD_7X5
- Zoro # G8762069
- Country of Origin United States
- Category Confined Space Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space Enter By Permit Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Gray Scratch-Resistant (250-00-0001)
- NMC Keep Hands Clear, Pk5 (D679AP)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, XL, White, PK10 (14110404)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- LYLE Decal Danger Confined Space, 10"x7", Sign Material: Polyester (LCU4-0538-ND_10X7)
- LYLE Alum Danger Confined Space, 10"x7", LCU4-0364-NA_10X7 (LCU4-0364-NA_10X7)
- LYLE Decaldanger Do Not Enter, 7"x5" (LCU4-0109-ND_7X5)
- LYLE Decal, Danger Follow Confined, 5 x 3.5", Sign Background Color: White (LCU4-0656-RD_5X3.5)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- LYLE Refldecaldanger Confined Space, 7"x5", Operating Temp. Range: -30 Degrees to 200 Degrees F (LCU4-0208-RD_7X5)
- NMC Danger Confined Space Entry By Permit, WF0636SW (WF0636SW)
- Lyle Signs