Shop All Security & Access Signs
Lyle
Refldecal Danger Authorized Only, 5x3-1/2
Mfr # LCU4-0415-RD_5X3.5
Zoro # G9336875
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Authorized Use Only
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0415-RD_5X3.5
- Zoro # G9336875
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Use Only, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Honey Bucket-Complete Toilet Set (655H)
- NMC Do Not Enter Restroom Closed For Cleanin (FS22)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A18A11)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1322-RD_10X7 (U5-1322-RD_10X7)
- LYLE Safety Decal, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U7-1257-RD_14X10 (U7-1257-RD_14X10)
- LYLE Safety Sign, Keep Area Clr All Tms, 10in.H (U4-1471-RA_14X10)
- LYLE Warning Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1084-EG_18x24 (T1-1084-EG_18x24)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1368-RD_14X10 (U5-1368-RD_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- NMC Notice All Vehicles Subject To Search Sign - Bilingual, ESN373RB (ESN373RB)
- Lyle Security & Access Signs