Shop All Machine Signs
Lyle
Reflalum Danger Lock Out, 10"x7", LCU4-0163-RA_10X7
Mfr # LCU4-0163-RA_10X7
Zoro # G8754439
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0163-RA_10X7
- Zoro # G8754439
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lock Out Equipment Before Entering. Failure To Lock Out Will Result In Severe Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Knit Cap, Universal, Brown (A18-BRN OFA)
- BEKINA Steplite EasyGrip Polyurethane Boot, Steel Toecap, Blue, SZ 11 (PAN3P/5353AZ531-11)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- BRADY Spill Kit, Oil-Based Liquids, Yellow (SKO-PP)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0261-RD_5X3.5)
- LYLE Reflective Construction Area Danger Sign, 10 in Height, 14 in Width, Aluminum, English (LCU4-0492-RA_14X10)
- LYLE Alum Danger Overhead Hazard, 10"x7", LCU4-0254-NA_10X7 (LCU4-0254-NA_10X7)
- LYLE Caution Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English (LCU3-0151-ED_10x7)
- LYLE Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7 (LCU4-0024-NA_10X7)
- LYLE Danger Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U3-2075-NA_10x14)
- NMC Warning Pinch Point Sign (W459AB)
- Lyle Signs