Shop All Electrical Hazard Signs
Lyle
Reflalum Danger Live Wire, 10"x7", Sign Shape: Rectangle
Mfr # LCU4-0047-RA_10X7
Zoro # G8742240
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0047-RA_10X7
- Zoro # G8742240
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Live Wire Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Outlet Filter Assembly O-Ring (263552)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-488)
- SAFE HANDLER Crystal Full Color Variety Safety Glasses, (12-Pack) (BLSH-ESCR-CLCT-SGA1-12)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81220)
- LYLE Refl Decal Danger High Voltage, 10"x7", LCU4-0347-RD_10X7 (LCU4-0347-RD_10X7)
- LYLE Danger Sign, 10x7 In., English, U1-1072-RD_10X7 (U1-1072-RD_10X7)
- LYLE Decal, Danger High Voltage, 7 x 5", Sign Legend Text Color: Black (LCU4-0669-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1143-RA_10X7 (U7-1143-RA_10X7)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RD_14X10 (U1-1027-RD_14X10)
- LYLE Danger Sign, 10x7 In., English, U1-1027-RA_10X7 (U1-1027-RA_10X7)
- NMC Caution Underground Electric Cable Sign, C625PB (C625PB)
- Lyle Electrical Hazard Signs