Shop All Electrical Hazard Signs
Lyle
Reflalum Danger Do Not Look, 14"x10"
Mfr # LCU4-0106-RA_14X10
Zoro # G8749155
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Look At Electric Arc It Will Hurt Your Eyes
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0106-RA_14X10
- Zoro # G8749155
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Welding Safety Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Look At Electric Arc. It Will Hurt Your Eyes. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Orange Safety Flag with EZ Mount, 2PK (SFEZMO-2)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Red (A020BA02)
- DUPONT Tyvek 400 Collared Disposable Coverall, Large, Open Wrists and Ankles, Serged Seam, White, 25 Pack (TY120SWHLG002500)
- MONTOUR LINE Stanchion Post and Rope Remov.Base Sat.Steel Post Ball Top, SignTapped (CXR-SS-BA-Tapped)
- LYLE Safety Sign, Must Be Kept Clear, 7 in. H (U4-1572-RD_5X7)
- LYLE Refldecaldanger High Voltage, 7"x5", Header: Danger (LCU4-0049-RD_7X5)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1076-RD_7X5)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0407-ND_5X3.5 (LCU4-0407-ND_5X3.5)
- LYLE Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1422-RD_7X5 (U4-1422-RD_7X5)
- LYLE Decal Danger High Voltage, 10"x7", Header Background Color: Black, Red (LCU4-0347-ND_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1169-RD_14X10 (U5-1169-RD_14X10)
- Lyle Signs