Shop All Electrical Hazard Signs
Lyle
Reflalum Danger Do Not Look, 10"x7"
Mfr # LCU4-0106-RA_10X7
Zoro # G8749198
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Look At Electric Arc It Will Hurt Your Eyes
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0106-RA_10X7
- Zoro # G8749198
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Reflective Welding Safety Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Look At Electric Arc. It Will Hurt Your Eyes. Vision Damage Will Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 5, 10PK (B00581)
- CHILL-ITS BY ERGODYNE Protective Sleeve, Black, Size M, PR (6690)
- JACKSON SAFETY F400XP Faceshield (14262)
- HY-KO 48In Red Fiberglass Driveway Marker, 24PK (A10240)
- LYLE Decal, Danger This Enclosure, 7 x 5", Sign Background Color: White (LCU4-0714-ND_7X5)
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- LYLE Decaldanger Area In Front Of, 10"x7" (LCU4-0069-ND_10X7)
- LYLE Decal, Warning Electrical Hazard, 5 x 3.5", LCU6-0003-RD_5X3.5 (LCU6-0003-RD_5X3.5)
- LYLE Reflalum Danger Do Not Look, 14"x10" (LCU4-0106-RA_14X10)
- LYLE Decal, Danger Turn Off Power, 5 x 3.5" (LCU4-0594-ND_5X3.5)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA17AP (WGA17AP)
- Lyle Signs