Shop All Facility Signs
Lyle
Refl Decal Danger People Working, 7"x5", LCU4-0436-RD_7X5
Mfr # LCU4-0436-RD_7X5
Zoro # G9339191
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend People Working Above
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU4-0436-RD_7X5
- Zoro # G9339191
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/250 in |
Description
Overhead Hazard Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend People Working Above, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, L, 200 PK, Blue (62828)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1008-RD_7X5 (U3-1008-RD_7X5)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, 120 Volts, Bilingual Spanish (OS-DS-D-35-VS-1003)
- TECHNICHE L/XL Cooling Vest, Lime (6538 L/XL)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1055-RD_14X10 (U5-1055-RD_14X10)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1098-EG_18x24 (T1-1098-EG_18x24)
- LYLE Plastic Safety Sign, 14"x10", U7-1199-NP_14X10 (U7-1199-NP_14X10)
- LYLE Plastic Notice Sign, 4 Holes, 14"x10", U5-1177-NP_14X10 (U5-1177-NP_14X10)
- LYLE Notice Please Wipe, Aluminum, 10"x7", LCU5-0174-RA_10X7 (LCU5-0174-RA_10X7)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1512-RA_10X7 (U4-1512-RA_10X7)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Shallow Water No Diving No Swimming No Ice Skating Sign, Landscape (OS-NS-A-710-L-18301)
- Lyle Facility Signs