Shop All Electrical Hazard Signs
Lyle
Refl Decal Danger High Voltage, 5"x3-1/2", Width: 5 in
Mfr # LCU4-0445-RD_5X3.5
Zoro # G9340226
product price: $3.85
/ea
Sold in multiples of 3 for $11.55
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Danger
- Legend High voltage ___volts
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU4-0445-RD_5X3.5
- Zoro # G9340226
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage ___Volts, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Moveable Shelf, Clear, PK10 (BS5108)
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- BOLLE SAFETY Dust Ggls Strap and Foam Kit, Bk, Foam (40043)
- MONTOUR LINE Retr. Belt Barrier Wall Mt Pol Stainless Fxd, 11' Bl & Whte Dgnl Belt (WM115-PS-BWD-F-S-110)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U1-1027-NP_10X7 (U1-1027-NP_10X7)
- LYLE Decal Danger 440 Volts, 7"x5" (LCU4-0325-ND_7X5)
- LYLE Decal, Danger High Voltage, 5 x 3.5", Header Legend Color: White (LCU4-0669-ND_5X3.5)
- LYLE Decal, Warning Electrical Hazard, 14 x 10", Sign Mounting Style: Adhesive Surface (LCU6-0003-RD_14X10)
- LYLE Safety Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U4-1579-RD_14X10 (U4-1579-RD_14X10)
- LYLE Alum Danger Live Wire Overhead, 10"x7", Height: 7 in, LCU4-0189-NA_10X7 (LCU4-0189-NA_10X7)
- NMC Safety Signs - Danger High Voltage - Rigid Plastic 7"H X 10"W (D49R)
- Lyle Signs